Sleeve Bearing, 3/4 in. Nominal Bore, 1 in. Nominal Outside Diameter, 3/4 in. Length Thru Bore

  • Mfr # AA-1043-6

  • Zoro # G612502234


product price:  $2.59
/ea
Sold in multiples of 4 for $10.36

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-1043-6
Zoro #
G612502234
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 3/4 in. Nominal Bore; 1 in. Nominal Outside Diameter; 3/4 in. Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.