
Sleeve Bearing, 3/4 in. Nominal Bore, 1 in. Nominal Outside Diameter, 3/4 in. Length Thru Bore
Mfr # FB-1216-6
Zoro # G912502415
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-1216-6
Zoro #
G912502415
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 3/4 in. Nominal Bore; 1 in. Nominal Outside Diameter; 3/4 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/4 in. Flange Outside Diameter; 5/32 in. Flange Thickness
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.