
Sleeve Bearing, 3/4 in. Nominal Bore, 1 in. Nominal Outside Diameter, 3/4 in. Length Thru Bore
Mfr # SS-2432-12
Zoro # G012502285
product price:Â $2.55
/ea
Sold in multiples of 4 for $10.20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-2432-12
Zoro #
G012502285
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 3/4 in. Nominal Bore; 1 in. Nominal Outside Diameter; 3/4 in. Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.