
Sleeve Bearing, 3/4 in. Nominal Bore, 7/8 in. Nominal Outside Diameter, 3/4 in. Length Thru Bore
Mfr # 12FTU12
Zoro # G512502334
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12FTU12
Zoro #
G512502334
UPC #
-
Country of Origin
China
Description
Sleeve Bearing; 3/4 in. Nominal Bore; 7/8 in. Nominal Outside Diameter; 3/4 in. Length Thru Bore; Bushing With Flange Split Profile; Steel Backing, Sintered Bronze, PTFE Lead Overlay; TU Material; 1-1/8 in. Flange Outside Diameter; 1/16 in. Flange Thickness
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.