
Sleeve Bearing, 3/8 in. Nominal Bore, 5/8 in. Nominal Outside Diameter, 3/4 in. Length Thru Bore
Mfr # EP-061012
Zoro # G712502332
product price:Â $1.55
/ea
Sold in multiples of 5 for $7.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-061012
Zoro #
G712502332
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 3/8 in. Nominal Bore; 5/8 in. Nominal Outside Diameter; 3/4 in. Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.