Sleeve Bearing, 40MM Nominal Bore, 44.025MM Nominal Outside Diameter, 50MM Length Thru Bore

  • Mfr # M4050TU

  • Zoro # G112502215


product price:  $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4050TU
Zoro #
G112502215
UPC #
-
Country of Origin
China

Description

Sleeve Bearing; 40MM Nominal Bore; 44.025MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing, Sintered Bronze, PTFE Lead Overlay; TU Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.