Zoro Homepage

Sleeve Bearing, 5/16 in. Nominal Bore

  • Mfr # AA-506-16

  • Zoro # G512502150


product price: $0.71
/ea
Sold in multiples of 12 for $8.52

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-506-16
Zoro #
G512502150
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 5/16 in. Nominal Bore; 1/2 in. Nominal Outside Diameter; 1/4 in. Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.