
Sleeve Bearing, 5/16 in. Nominal Bore
Mfr # FB-58-4
Zoro # G912502118
product price: $2.05
/eaSold in multiples of 4 for $8.20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-58-4
Zoro #
G912502118
UPC #
-
Country of Origin
United States
Description
Sleeve Bearing; 5/16 in. Nominal Bore; 1/2 in. Nominal Outside Diameter; 1/2 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 11/16 in. Flange Outside Diameter; 3/32 in. Flange Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.