Sleeve Bearing, 5/8 in. Nominal Bore, 3/4 in. Nominal Outside Diameter, 3/4 in. Length Thru Bore

  • Mfr # FB-1012-6

  • Zoro # G012502421


product price: $1.55
/ea
Sold in multiples of 5 for $7.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB-1012-6
Zoro #
G012502421
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 5/8 in. Nominal Bore; 3/4 in. Nominal Outside Diameter; 3/4 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1 in. Flange Outside Diameter; 1/8 in. Flange Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.