Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 5/8 in. Nominal Bore

  • Mfr # EF-101218

  • Zoro # G012502292


product price: $1.79
/ea
Sold in multiples of 4 for $7.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-101218
Zoro #
G012502292
UPC #
-
Country of Origin
United States

Description

Sleeve Bearing; 5/8 in. Nominal Bore; 3/4 in. Nominal Outside Diameter; 1-1/8 in. Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1 in. Flange Outside Diameter; 1/8 in. Flange Thickness

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.