
Ear Tip, Foam, Black, M, PK5
Mfr # IT-52
Zoro # G700461085
product price: $21.39
/eaKey Features
Color
Black
Material
ABS Plastic; PU Foam
Includes
Replacement Eartips are sold as individual packs that include five pairs of eartips.
Features
ISOtunes TRILOGYâ„¢ Foam Replacement Eartips offer a trifecta of benefits for optimal hearing protection: Superior comfort, noise isolation, and sound quality.
Height
3.13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT-52
Zoro #
G700461085
UPC #
-
Country of Origin
China
Dimensions
Height
3.13
Length
6.13
Width
1.13
Size
Medium
Details
Color
Black
Material
ABS Plastic; PU Foam
Item
Hearing Protection
Includes
Replacement Eartips are sold as individual packs that include five pairs of eartips.
Features
ISOtunes TRILOGYâ„¢ Foam Replacement Eartips offer a trifecta of benefits for optimal hearing protection: Superior comfort, noise isolation, and sound quality.
Weight
0.037
Application
hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music
Description
TRILOGY Replacement Foam Ear Tips, 5 pai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.