Zoro Homepage

Foam Ear Universal Replacement

  • Mfr # IT-67

  • Zoro # G005929082


product price: $23.59
/ea

Key Features

Includes
Replacement Eartips are sold as individual packs that include five pairs of eartips.
Material
ABS Plastic; PU Foam
Color
Black
Features
ISOtunes TRILOGYâ„¢ Foam Replacement Eartips offer a trifecta of benefits for optimal hearing protection: Superior comfort, noise isolation, and sound quality.
Application
hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-67
Zoro #
G005929082
UPC #
859571006672
Country of Origin
China

Details

Item
Hearing Protection
Includes
Replacement Eartips are sold as individual packs that include five pairs of eartips.
Material
ABS Plastic; PU Foam
Color
Black
Features
ISOtunes TRILOGYâ„¢ Foam Replacement Eartips offer a trifecta of benefits for optimal hearing protection: Superior comfort, noise isolation, and sound quality.
Application
hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music
Weight
0.037

Description

Foam Ear Universal Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.