Zoro Homepage
This item is Discontinued.
Isotunes Free 2.0 True Wireless Bluetooth Earbuds IT-73

Free 2.0 True Wireless Bluetooth Earbuds (Discontinued)

  • Mfr # IT-73
  • Zoro # G407167372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-73
Zoro #
G407167372
UPC #
859571006931
Country of Origin
China

Dimensions

Cable Length
6.10
Height
1.77
Width
3.94

Details

Color
Black
Material
ABS Plastic; PU Foam
Item
Hearing Protection
Includes
ISOtunes FREE 2.0 comes with 3 pairs of ISOtunes Short TRILOGYâ„¢ foam eartips, 3 pairs of silicone double flange eartips, USB-C cable, and a portable charging case.
Battery Life
7 hours
IP Rating
IP45
Weight
0.421
Bluetooth Compatible
5.2

Description

Free 2.0 True Wireless Bluetooth Earbuds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.