Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free Aware Wireless Earbuds, Safety Green

  • Mfr # IT-15

  • Zoro # G704872108


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
ABS Plastic; PU Foam
Includes
ISOtunes FREE Aware comes with 3 pairs of Tall TRILOGYâ„¢ eartips (S, M, L), 3 pairs of Short TRILOGYâ„¢ eartips (S, M, L) 1 pair of silicone triple flange eartips, a USB-C charging cable, charging case, and charging case lanyard.
Features
Aware Technologyâ„¢ offers complete situational awareness and protection from harmful noises ANSI-certified 25 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85dB Up to 13 hours of battery life Up to 25 additional hours with charging case IP67 durability for dust, sweat, and waterproof protection Background noise-reducing microphone for clear communication in loud environments Bluetooth 5.2 connects, and dual-connects, devices up to 30 feet Siri/Google Voice Compatible Automatic Power Off after 2 hours without Bluetooth connection for battery conservation True Wireless Design
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-15
Zoro #
G704872108
UPC #
859571006559
Country of Origin
China

Dimensions

Height
7
Length
4.33
Width
1.77

Details

Color
Green
Material
ABS Plastic; PU Foam
Item
Hearing Protection
Includes
ISOtunes FREE Aware comes with 3 pairs of Tall TRILOGYâ„¢ eartips (S, M, L), 3 pairs of Short TRILOGYâ„¢ eartips (S, M, L) 1 pair of silicone triple flange eartips, a USB-C charging cable, charging case, and charging case lanyard.
Features
Aware Technologyâ„¢ offers complete situational awareness and protection from harmful noises ANSI-certified 25 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85dB Up to 13 hours of battery life Up to 25 additional hours with charging case IP67 durability for dust, sweat, and waterproof protection Background noise-reducing microphone for clear communication in loud environments Bluetooth 5.2 connects, and dual-connects, devices up to 30 feet Siri/Google Voice Compatible Automatic Power Off after 2 hours without Bluetooth connection for battery conservation True Wireless Design
Weight
0.553

Description

Free Aware Wireless Earbuds,Safety Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.