Zoro Homepage

Link 2.0 Bluetooth Earmuff, Safety Orange

  • Mfr # IT-48

  • Zoro # G404871869


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Features
ANSI-certified 25 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85dB Up to 50 hours of rechargeable battery life Compatible with AAA batteries for up to 100 additional hours of battery life (not included) IPX4 durability for sweat and water resistance Background noise-reducing microphone for clear communication in loud environments Bluetooth 5.0 Siri/Google Voice Compatible Vented headband with comfort foam insert Raised buttons for easy navigation Compatible with ISOtunes Boom Microphone (sold separately)
Length
5.7
Includes
ISOtunes LINK 2.0 comes with a rechargeable lithium-ion battery and USB-C charging cord.
Width
4.33
Material
ABS Plastic; PU Foam; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-48
Zoro #
G404871869
UPC #
859571006788
Country of Origin
China

Dimensions

Length
5.7
Width
4.33
Height
6.7

Details

Item
Hearing Protection
Color
Orange
Features
ANSI-certified 25 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85dB Up to 50 hours of rechargeable battery life Compatible with AAA batteries for up to 100 additional hours of battery life (not included) IPX4 durability for sweat and water resistance Background noise-reducing microphone for clear communication in loud environments Bluetooth 5.0 Siri/Google Voice Compatible Vented headband with comfort foam insert Raised buttons for easy navigation Compatible with ISOtunes Boom Microphone (sold separately)
Includes
ISOtunes LINK 2.0 comes with a rechargeable lithium-ion battery and USB-C charging cord.
Material
ABS Plastic; PU Foam; Steel
Weight
1.26
Hearing Protection Type
hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music

Description

Link 2.0 Bluetooth Earmuff,Safety Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.