
Rechargeable Earmuffs AM/FM radio earmuffs with Bluetooth, 25 NRR NRR, Black/Blue
Mfr # IT-92
Zoro # G816439459
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Blue
Noise Reduction Rating
25 NRR
Ear Muff Style
Rechargeable Earmuffs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
Type
Electronic Earmuffs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IT-92
Zoro #
G816439459
UPC #
859571006184
Country of Origin
China
Details
Item
AM/FM radio earmuffs with Bluetooth
Color
Black/Blue
Noise Reduction Rating
25 NRR
Ear Muff Style
Rechargeable Earmuffs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
Type
Electronic Earmuffs
Includes
Charging cable, rechargeable battery pack. 3.5 mm Aux cable.
Description
- AM/FM Radio with Bluetooth Earmuffs
- ANSI-Certified 25 dB NRR
- SafeMax OSHA compliant volume limit 85 dB
- Rechargeable 50 hour battery
- Included: charging cable, 3.5mm aux cable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.