Rechargeable Earmuffs Bluetooth-Enabled Earmuffs Helmet Mount, 21 NRR NRR, Orange

  • Mfr # IT-70

  • Zoro # G216439493


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Noise Reduction Rating
21 NRR
Ear Muff Style
Rechargeable Earmuffs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
For Use With
Hard Hat Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-70
Zoro #
G216439493
UPC #
859571006702
Country of Origin
China

Details

Item
Bluetooth-Enabled Earmuffs Helmet Mount
Color
Orange
Noise Reduction Rating
21 NRR
Ear Muff Style
Rechargeable Earmuffs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
For Use With
Hard Hat Mount
Type
Electronic Earmuffs
Includes
Charging cable, rechargeable battery pack.

Description

  • Bluetooth-enabled Earmuffs
  • ANSI-Certified 21 dB NRR
  • SafeMax OSHA compliant volume limit 85 dB
  • Rechargeable 50 hour battery
  • Boom mic compatible (sold separately)
  • Included: charging cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.