
Rechargeable Earmuffs Bluetooth-Enabled Earmuffs with Ambient Sound Helmet Mount, 21 NRR NRR, Green
Mfr # IT-95
Zoro # G016439525
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Noise Reduction Rating
21 NRR
Ear Muff Style
Rechargeable Earmuffs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
For Use With
Hard Hat Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT-95
Zoro #
G016439525
UPC #
850045924065
Country of Origin
China
Details
Item
Bluetooth-Enabled Earmuffs with Ambient Sound Helmet Mount
Color
Green
Noise Reduction Rating
21 NRR
Ear Muff Style
Rechargeable Earmuffs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
For Use With
Hard Hat Mount
Includes
Charging cable, rechargeable battery pack.
Type
Electronic Earmuffs
Description
- Bluetooth-enabled Earmuffs
- Aware Technology amplifies environmental sound for awareness and limits harmful noise.
- ANSI-Certified 21 dB NRR
- SafeMax OSHA compliant volume limit 85 dB
- Rechargeable 23 hr battery
- Boom mic compatible (sold separately)
- Included: charging cable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.