Shop ISOTUNES
See all product information
Create Account
Rechargeable Earplugs Bluetooth-Enabled Earplugs, 27 NRR NRR, Green
- Mfr # IT-28B
- Zoro # G816439503
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Noise Reduction Rating
27 NRR
Ear Muff Style
Rechargeable Earplugs
Includes
Carrying case, charging cable, assortment of ear tip sizes, cable clips, and alligator clip.
Type
Electronic Earplugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IT-28B
- Zoro #
- G816439503
- UPC #
- 850045924270
- Country of Origin
- China
- Item
- Bluetooth-Enabled Earplugs
- Color
- Green
- Noise Reduction Rating
- 27 NRR
- Ear Muff Style
- Rechargeable Earplugs
- Includes
- Carrying case, charging cable, assortment of ear tip sizes, cable clips, and alligator clip.
- Type
- Electronic Earplugs
- Standards
- ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
Description
- Bluetooth-enabled Earplugs
- ANSI-Certified 27 dB NRR
- SafeMax OSHA compliant volume limit 82 dB
- Rechargeable 20 hr battery
- Listen Only - no microphone
- Included: carrying case, charging cable, assortment of ear tip sizes, cable clips and alligator clip.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.