
Rechargeable Earplugs Bluetooth-Enabled Earplugs with Ambient Sound, 26 NRR NRR, Green
Mfr # IT-38B
Zoro # G616439512
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Noise Reduction Rating
26 NRR
Ear Muff Style
Rechargeable Earplugs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
Type
Electronic Earplugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT-38B
Zoro #
G616439512
UPC #
850045924294
Country of Origin
China
Details
Item
Bluetooth-Enabled Earplugs with Ambient Sound
Color
Green
Noise Reduction Rating
26 NRR
Ear Muff Style
Rechargeable Earplugs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
Type
Electronic Earplugs
Includes
Carrying case, charging cable, assortment of ear tip sizes, cable clips, alligator clip, wind noise filters.
Description
- Bluetooth-enabled Earplugs
- Aware Technology amplifies environmental sound for awareness and limits harmful noise.
- ANSI-Certified 26 dB NRR
- SafeMax OSHA compliant volume limit 85 dB
- Rechargeable 20 hr battery
- Included: carrying case, charging cable, assortment of ear tip sizes, cable clips and alligator clip.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.