
Xtra 2.0 Bluetooth Earbuds, Safety Yellow
Mfr # IT-22
Zoro # G604872109
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
ABS Plastic; PU Foam
Includes
ISOtunes XTRA 2.0 comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 3 pairs of silicone double-flange eartips, a micro-USB charging cable, and a drawstring storage pouch for use on-the-go.
Features
Height
7.70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT-22
Zoro #
G604872109
UPC #
859571006221
Country of Origin
China
Dimensions
Height
7.70
Length
1.20
Width
5.30
Details
Color
Yellow
Material
ABS Plastic; PU Foam
Item
Hearing Protection
Includes
ISOtunes XTRA 2.0 comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 3 pairs of silicone double-flange eartips, a micro-USB charging cable, and a drawstring storage pouch for use on-the-go.
Features
Weight
0.509
Description
Xtra 2.0 Bluetooth Earbuds,Safety Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.