Zoro Homepage

1-Year Replacement Filter Pack for RO5004F-AK Tankless Reverse Osmosis System

  • Mfr # F4RO5004FAK

  • Zoro # G522624958


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
16 in
Color
White
Material
Carbon Block
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4RO5004FAK
Zoro #
G522624958
UPC #
810004176041
Country of Origin
China

Dimensions

Width
8 in
Height
16 in
Length
16 in

Details

Color
White
Material
Carbon Block
Item
Replacement Water Filter

Description

Shop F4RO5004FAK 1-Year replacement Filter Pack for RO5004F-AK now!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.