
10 Micron 10"x2.5" Standard Sediment Water Filter Replacement Cartridges, 2PK
Mfr # FP110X2
Zoro # G622624926
product price: $9.95
/pk 2, $4.98/eaKey Features
Color
White
Length
4 in
Width
8 in
Height
4 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP110X2
Zoro #
G622624926
UPC #
662425077823
Country of Origin
China
Dimensions
Length
4 in
Width
8 in
Height
4 in
Details
Color
White
Material
Polypropylene
Item
Replacement Water Filter
Description
iSpring FP110X2 10 Micron 10"x2.5" Universal Sediment Filter Cartridges, 15,000-Gallon, Multi-Layer,
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.