Zoro Homepage

10 micron 10"x2.5" Standard Sediment Water Filter Replacement Cartridges, 8PK

  • Mfr # FP110X8

  • Zoro # G422624928


product price: $28.55
/pk 8, $3.57/ea

Key Features

Length
8 in
Color
White
Width
10 in
Material
Polypropylene
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP110X8
Zoro #
G422624928
UPC #
662425023448
Country of Origin
China

Dimensions

Length
8 in
Width
10 in
Height
8 in

Details

Color
White
Material
Polypropylene
Item
Replacement Water Filter

Description

iSpring 10 micron 10"x2.5" Universal Sediment Filter Cartridges, 15,000-Gallon, Multi-layer, 8-Pack, Tested to Meet NSF/ANSI Standard

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.