10 Micron Box of 50 Standard 10"x2.5" Sediment Water Filter Replacement, 50PK

  • Mfr # FP110X50

  • Zoro # G422624942


product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Width
13 in
Height
21 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP110X50
Zoro #
G422624942
UPC #
662425044054
Country of Origin
China

Dimensions

Width
13 in
Height
21 in
Length
21 in

Details

Color
White
Material
Polypropylene
Item
Replacement Water Filter

Description

iSpring Box of 50: 10 Micron 10"x2.5" Sediment filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.