
10 Sediment Filter Replacement Cartridges 20 Micron 25PK
Mfr # FP120X25
Zoro # G007019231
product price: $72.01
/pk 25, $2.88/eaKey Features
Material
Polypropylene
Height
13 in
Width
13 in
Length
13 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP120X25
Zoro #
G007019231
UPC #
662425077724
Country of Origin
China
Dimensions
Height
13 in
Width
13 in
Length
13 in
Details
Item
Replacement Water Filter
Material
Polypropylene
Color
White
Description
FP120X25 10 x 25 Universal Multilayer Water Sediment Filter Replacement Cartridges 20 Micron 25 Pack White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.