Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10"x2.5" Standard 1-Year Water Filter Replacement Cartridges with Deionization Filters, 9-piece

  • Mfr # F9D

  • Zoro # G622624933


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Carbon Block
Width
11 in
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9D
Zoro #
G622624933
UPC #
662425063314
Country of Origin
China

Dimensions

Width
11 in
Length
6 in
Height
6 in

Details

Color
White
Material
Carbon Block
Item
Replacement Water Filter

Description

iSpring F9D 1-Year Replacement Set for DI RO Water Filter, 2.5" x 10", White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.