Zoro Homepage

12-Month Replacement Supply Filter Cartridge Pack Set for DS4B & DS4S, Sediment Filter, Compound Fi

  • Mfr # F7DS

  • Zoro # G022624984


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Color
White
Width
9 in
Material
Carbon Block
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7DS
Zoro #
G022624984
UPC #
810004172968
Country of Origin
China

Dimensions

Height
6 in
Width
9 in
Length
6 in

Details

Item
Replacement Water Filter
Color
White
Material
Carbon Block

Description

F7DS 12-Month Replacement Supply Filter Cartridge Pack Set for DS4B & DS4S, Sediment Filter, Compound Filter, Carbon Block Filter and Post Carbon Filter (Pack of 1)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.