Zoro Homepage

2-Button Digital Water Quality TDS Test Meter with Backlit LCD

  • Mfr # TDS2

  • Zoro # G622624964


product price: $19.95
/ea

Key Features

Height
6.1 in
Color
Black
Material
Plastic
Width
1.1 in
Length
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS2
Zoro #
G622624964
UPC #
810004170285
Country of Origin
China

Dimensions

Height
6.1 in
Width
1.1 in
Length
6.1 in

Details

Item
Replacement Water Filter
Color
Black
Material
Plastic

Description

iSpring TDS2 2-Button Digital Water Quality TDS Test Meter with Backlit LCD

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.