Zoro Homepage

20 Micron 10"x2.5" Standard Sediment Filter Cartridges, 15,000-Gallon, Multi-Layer, 2PK

  • Mfr # FP120X2

  • Zoro # G822624979


product price: $9.95
/pk 2, $4.98/ea

Key Features

Length
4 in
Material
Polypropylene
Color
White
Height
4 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP120X2
Zoro #
G822624979
UPC #
662425077830
Country of Origin
China

Dimensions

Length
4 in
Height
4 in
Width
11 in

Details

Material
Polypropylene
Item
Replacement Water Filter
Color
White

Description

iSpring FP120X2 20 Micron 10"x2.5" Universal Sediment Filter Cartridges, 15,000-Gallon, Multi-Layer, NSF Certified, 2-Pack, White, 2 Piece

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.