
2.8Inch x 12Inch 300Gpd Commercial Reverse Osmosis Membrane Blue
Mfr # MC3
Zoro # G522624934
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
11 in
Length
4 in
Material
Reverse Osmosis Membrane
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC3
Zoro #
G522624934
UPC #
662425063390
Country of Origin
China
Dimensions
Height
4 in
Width
11 in
Length
4 in
Details
Item
Replacement Water Filter
Material
Reverse Osmosis Membrane
Color
Blue
Description
iSpring MC3 2.8Inch x 12Inch 300Gpd Commercial Reverse Osmosis Membrane Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.