Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Button Digital Water Quality Test Meter with Temperature Test Function

  • Mfr # TDS3

  • Zoro # G522624941


product price: $17.85
/ea

Key Features

Height
6.1 in
Material
Plastic
Length
6.1 in
Color
Gray
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS3
Zoro #
G522624941
UPC #
662425070015
Country of Origin
China

Dimensions

Height
6.1 in
Length
6.1 in
Width
1.1 in

Details

Item
Replacement Water Filter
Material
Plastic
Color
Gray

Description

iSpring TDS3 3-Button Digital Water Quality Test Meter with Temperature Test Function. The iSpring digital water testing kit is a great water quality test tool for drinking water, water filtration and purification systems such as RO systems or DI systems,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.