4.5" x 20" Whole House Water Filter Replacement Set - Two Sediment Cartridges and Two Carbon Block

  • Mfr # F4WGB22B

  • Zoro # G922624978


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Carbon Block
Length
20 in
Height
20 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4WGB22B
Zoro #
G922624978
UPC #
662425088737
Country of Origin
China

Dimensions

Length
20 in
Height
20 in
Width
10 in

Details

Color
White
Material
Carbon Block
Item
Replacement Water Filter

Description

iSpring F4WGB22B Replacement Water Filters for 2-Stage 20" Big Blue Whole House Water Filter, 1-Year Supply, Fits WCB22B, WGB22B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.