
5 Micron 10"x2.5" Standard Sediment Water Filter Replacement Cartridges, 8PK
Mfr # FP15X8
Zoro # G222624951
product price: $31.39
/pk 8, $3.92/eaKey Features
Height
6 in
Width
10 in
Length
6 in
Material
Polypropylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP15X8
Zoro #
G222624951
UPC #
662425023479
Country of Origin
China
Dimensions
Height
6 in
Width
10 in
Length
6 in
Details
Item
Replacement Water Filter
Material
Polypropylene
Color
White
Description
iSpring FP15X8 FP15X4 5 Micron 10"x2.5" Universal Sediment Filter Cartridges, 15,000-Gallon, Multi-Layer, 8-Pack, white, 8 Piece
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.