5-Stage 20 inch Commercial RO 1-Year Supply, Fits RCB2P RCB3P

  • Mfr # F7RB

  • Zoro # G722624925


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Block
Color
White
Height
10 in
Length
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F7RB
Zoro #
G722624925
UPC #
810004172838
Country of Origin
China

Dimensions

Height
10 in
Length
10 in
Width
10 in

Details

Material
Carbon Block
Color
White
Item
Replacement Water Filter

Description

iSpring 5-Stage 20 inch Commercial RO 1-Year Supply, Fits RCB2P RCB3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.