
50 Micron 10"x2.5" Standard Sediment Water Filter Replacement Cartridges, 4PK
Mfr # FP150X4
Zoro # G122624976
product price: $17.79
/pk 4, $4.45/eaKey Features
Color
White
Length
4 in
Height
4 in
Width
10 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP150X4
Zoro #
G122624976
UPC #
662425077809
Country of Origin
China
Dimensions
Length
4 in
Height
4 in
Width
10 in
Details
Color
White
Item
Replacement Water Filter
Material
Polypropylene
Description
iSpring FP150X4 50 Micron 10"x2.5" Universal Sediment Filter Cartridges, 15,000-Gallon, Multi-Layer, NSF Certified, 4-Pack, White, 4 Piece
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.