Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55W UV Replacement Lamp UV Bulb for UVF55 Whole House UV Water Filter

  • Mfr # UVB55

  • Zoro # G022624915


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Clear
Height
4 in
Material
Glass
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVB55
Zoro #
G022624915
UPC #
662425088621
Country of Origin
China

Dimensions

Width
4 in
Height
4 in
Length
4 in

Details

Color
Clear
Material
Glass
Item
Bulb

Description

iSpring #UVB55 55W UV Replacement Lamp UV bulb for UVF55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.