
6-Month Replacement Filter Pack for DS4B and DS4S Filtered Water Dispenser
Mfr # F3DS
Zoro # G022624922
product price: $93.55
/ea
Free Shipping & Returns
Key Features
Height
12 in
Color
White
Length
12 in
Width
8 in
Material
Carbon Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3DS
Zoro #
G022624922
UPC #
810004172944
Country of Origin
China
Dimensions
Height
12 in
Length
12 in
Width
8 in
Details
Color
White
Item
Replacement Water Filter
Material
Carbon Block
Description
Shop iSpring F3DS 6-Month Filter Replacement for DS4B & DS4S
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.