Zoro Homepage

6-Month Replacement Supply Filter Cartridge Pack Set for DS4B & DS4S, Sediment Filter, Compound Fil

  • Mfr # F4DS

  • Zoro # G022624953


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Carbon Block
Length
12 in
Height
12 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4DS
Zoro #
G022624953
UPC #
810004172951
Country of Origin
China

Dimensions

Length
12 in
Height
12 in
Width
8 in

Details

Color
White
Item
Replacement Water Filter
Material
Carbon Block

Description

Shop iSpring F4DS 6-Month Replacement Supply

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.