Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Stage Reverse Osmosis System with Black RO Faucet

  • Mfr # RCC7AK-BLK

  • Zoro # G012219565


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Application
Residential, Indoor Use
Includes
RO System, Filter Cartridges, Wrench, Manual
Overall Depth
18 in
Length
16 in
Overall Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCC7AK-BLK
Zoro #
G012219565
UPC #
810004173873
Country of Origin
China

Dimensions

Overall Depth
18 in
Length
16 in
Overall Width
15.5 in

Details

Application
Residential, Indoor Use
Includes
RO System, Filter Cartridges, Wrench, Manual
Color
White

Description

Elevate your water quality and kitchen aesthetics with the iSpring RCC7AK-BLK, a 6-stage Alkaline Reverse Osmosis System featuring a stylish black RO faucet. This advanced system not only removes 99% of over 1,000 contaminants but also restores your water's mineral balance with its Alkaline Remineralization filter. Enjoy clean, crisp, and naturally delicious water right in your home. It's easy DIY installation, transparent housing for inspection, and leak-free design ensure hassle-free maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.