Zoro Homepage

6Month Replacement Filter Set for Standard RO Systems 3PK

  • Mfr # F3

  • Zoro # G107019179


product price: $22.19
/pk 3, $7.40/ea

Key Features

Length
8.5 in
Material
Carbon Block
Color
White
Width
10.5 in
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3
Zoro #
G107019179
UPC #
662425070145
Country of Origin
China

Dimensions

Length
8.5 in
Width
10.5 in
Height
8.5 in

Details

Material
Carbon Block
Color
White
Item
Replacement Water Filter

Description

Individually wrapped 6month high capacity prefilter replacement cartridge pack for most standard RO filtration systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.