Zoro Homepage

Alkaline Replacement Filter Cartridge

  • Mfr # FA15US

  • Zoro # G207019185


product price: $26.79
/ea

Key Features

Length
10 in
Width
2 in
Color
White
Material
Carbon Block
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA15US
Zoro #
G207019185
UPC #
810004171732
Country of Origin
United States

Dimensions

Length
10 in
Width
2 in
Height
10 in

Details

Item
Replacement Water Filter
Color
White
Material
Carbon Block

Description

Individually wrapped universal sized high capacity alkaline filter replacement cartridge for iSpring PH100 and most industry standard 10 6stage reverse osmosis RO systems This alkaline remineralization filter restores healthy minerals and produces a balanced alkalinity creating better tasting water This filter uses all natural mineral stones as the filtration media and never sacrifices quality for quantity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.