Zoro Homepage

Alkaline Water Filter Cartridge for RO System

  • Mfr # FA15

  • Zoro # G807019257


product price: $22.55
/ea

Key Features

Length
2 in
Color
White
Width
13.5 in
Material
Carbon Block
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA15
Zoro #
G807019257
UPC #
662425063543
Country of Origin
China

Dimensions

Length
2 in
Width
13.5 in
Height
2 in

Details

Color
White
Material
Carbon Block
Item
Replacement Water Filter

Description

A standard 5 stage RO system produces slightly acidic water with a pH of 7 0 or below because the RO membrane removes not only harmful pollutants but also a few helpful minerals iSpring FA15 Alkaline mineral filter produces alkaline water with restored healthy minerals such as natural calcium magnesium and potassium ions which phbalances the RO water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.