Anti-Scale 20" x 4.5" Whole House Water Filter with Patented Scale Inhibitor

  • Mfr # FWDS150K

  • Zoro # G122624990


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
7 in
Length
7 in
Material
Carbon Block
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWDS150K
Zoro #
G122624990
UPC #
810004171640
Country of Origin
China

Dimensions

Height
7 in
Length
7 in
Width
7 in

Details

Color
White
Item
Replacement Water Filter
Material
Carbon Block

Description

This anti scale whole house filter will protect your household appliances & plumbing from scale. Prevents your pipes from scale. Free Shipping. Buy Now!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.