
Box of 25 10"x 2.5" GAC Granular Activated Carbon Water Filter Replacement Cartridge
Mfr # FG15X25
Zoro # G422624966
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
11 in
Length
11 in
Material
Granular Activated Carbon
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG15X25
Zoro #
G422624966
UPC #
662425023509
Country of Origin
China
Dimensions
Width
16 in
Height
11 in
Length
11 in
Details
Item
Replacement Water Filter
Material
Granular Activated Carbon
Color
White
Description
iSpring Box of 25: GAC Granular Activated Carbon Water Filter Replacement Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.