Coconut Shell Activated Carbon Block CTO Filter Replacement Cartridge for RO & Under Sink Water Fil

  • Mfr # FC15US

  • Zoro # G722624918


product price:  $22.69
/ea

Key Features

Material
Carbon Block
Length
10 in
Color
White
Height
10 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC15US
Zoro #
G722624918
UPC #
810004171701
Country of Origin
China

Dimensions

Length
10 in
Height
10 in
Width
2.5 in

Details

Item
Replacement Water Filter
Material
Carbon Block
Color
White

Description

FC15US Coconut Shell Activated Carbon Block CTO Filter Replacement Cartridge for RO & Under Sink Water Filtration System, 10" x 2.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.