Zoro Homepage

Composite Filter Replacement for RO1000

  • Mfr # FCF1000

  • Zoro # G012219541


product price: $62.99
/ea

Key Features

Length
15.7 in
Material
Carbon Block
Color
White
Height
15.7 in
Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCF1000
Zoro #
G012219541
UPC #
810004173644
Country of Origin
China

Dimensions

Length
15.7 in
Height
15.7 in
Width
4.6 in

Details

Material
Carbon Block
Color
White
Item
Replacement Water Filter

Description

Dedicated 1st sage replacement filter for iSpring RO1000 tankless reverse osmosis system a tool-free filter replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.