
Direct Connect Water Filter System with MetSorb Media
Mfr # US15L-PB
Zoro # G412219561
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Application
Residential
Color
White
Overall Depth
22 in
Length
8 in
Includes
System, Cartridge, Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US15L-PB
Zoro #
G412219561
UPC #
810004175037
Country of Origin
China
Dimensions
Overall Depth
22 in
Length
8 in
Overall Width
7 in
Details
Application
Residential
Color
White
Includes
System, Cartridge, Manual
Description
The iSpring US15L-PB under-counter water filter uses MetSorb media to efficiently remove heavy metals like arsenic, lead, and mercury. It features a compact design that saves 70% space and allows for easy installation. Offers up to 12 months filter life and connects directly to kitchen faucets, promoting eco-friendly operation by reducing plastic waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.