Zoro Homepage

Granular Activated Carbon Filter for RO Systems

  • Mfr # FG15

  • Zoro # G707019180


product price: $13.39
/ea

Key Features

Color
White
Height
4 in
Length
4 in
Material
Granular Activated Carbon
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG15
Zoro #
G707019180
UPC #
662425080052
Country of Origin
China

Dimensions

Height
4 in
Length
4 in
Width
11 in

Details

Color
White
Item
Replacement Water Filter
Material
Granular Activated Carbon

Description

5 micron highquality 10 inch x 25 inch granular activated carbon filters application The service life is 3000 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.