
Greatwell Reverse Osmosis (RO) Membrane Replacement 100 GPD, 11.75" X 1.75"
Mfr # MC1
Zoro # G322624967
product price: $46.75
/eaKey Features
Color
Blue
Height
4 in
Width
11 in
Length
4 in
Material
Reverse Osmosis Membrane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC1
Zoro #
G322624967
UPC #
662425048113
Country of Origin
China
Dimensions
Height
4 in
Width
11 in
Length
4 in
Details
Color
Blue
Item
Replacement Water Filter
Material
Reverse Osmosis Membrane
Description
iSpring MC1 1.8" x 12" 100GPD RO Water Filter Replacement Cartridge Reverse Osmosis Membrane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.